Shop All Sockets
Westward
1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points
Mfr # 53YV46
Zoro # G2616719
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Deep |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS HeavyDuty 1/0 Manual Hex Crimper (902-603)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YV43)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E258)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21620)
- Westward Sockets & Ratchets