Shop All Sockets
Westward
1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points
Mfr # 53YU67
Zoro # G2616201
original price:
$3.69
11% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- HOME PLUS SNAP RING PLIERS 6"" (HH1500619)
- WESTWARD 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YU70)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR25)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- A.R. NORTH AMERICA Unloader, 250 BAR, 3/8NPT M-F (4072000029)
- Westward Sockets & Ratchets