Shop All Sockets
Westward
1/2 in Drive, 16mm Hex Metric Socket, 6 Points
Mfr # 53YV07
Zoro # G2616420
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Deep |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1150)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN516)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YV21)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR10)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99400)
- Westward Sockets