Shop All Sockets
Westward
1/2 in Drive, 16mm Hex Metric Socket, 6 Points
Mfr # 53YU28
Zoro # G2615903
original price:
$3.69
11% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 16mm |
Socket Depth | Standard |
Socket Sizes | 16mm |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Tool Painter 5In1 Stmpdcs (04971)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.50mm (45860)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8732)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (CSAS8N)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YU23)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (53YR93)
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-17)
- Westward Sockets