Shop All Sockets
Westward
1/2 in Drive, 15mm Hex Metric Socket, 6 Points
Mfr # 53YU27
Zoro # G2766108
original price:
$3.69
11% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Description
Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 11 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3808RF)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- WRIGHT TOOL Phillips and Slotted ScrewDr 7 Pc Set (9463)
- SHUTER Tooling Holders, CNC BT30, CAT 30 (1010035)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- WESTWARD 3/4 in Drive, 1" 12 pt SAE Socket, 12 Points (5MX78)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705M)
- Westward Sockets & Ratchets