Shop All Sockets
Westward
1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # 53YU53
Zoro # G2766123
original price:
$6.79
12% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 15/16" |
Socket Depth | Standard |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Insulated | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Locking | No |
Non-Sparking | No |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-472 Aluminuminum Handle 72" For Rakes (22-472)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385680)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #27 (C15920)
- GREAT NECK 1/4 x 4 Inch Slotted Square Shank Screwdriver (73022)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YU60)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YU58)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YU47)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (10E195)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708N)
- Westward Sockets & Ratchets