Shop All Sockets
Westward
1/2 in Drive, 15/16" Hex SAE Socket, 6 Points
Mfr # 53YU14
Zoro # G2766038
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 15/16" |
Socket Depth | Standard |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Locking | No |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-1890)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1970981)
- PFERD 6" Half Round File - Second Cut (11021)
- MAYHEW 1123MM PILOT PUNCH (MAY25017)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (10E293)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- Westward Sockets & Ratchets