Shop All Sockets
Westward
1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points
Mfr # 53YV44
Zoro # G2766458
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 14mm |
Socket Depth | Deep |
Socket Sizes | 14mm |
Socket Size | 14 mm |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RID Rid 31305 Offset Hex Pipe Wrench - 9.5 in. (31305)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YR20)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- GREY PNEUMATIC 1/2" Drive x 14mm Deep Duo-Socket - 12 Point (82114MD)
- Westward Sockets