Shop All Sockets
Westward
1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points
Mfr # 53YV43
Zoro # G2616612
original price:
$6.85
12% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Deep |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Parallel jaw self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65622250)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E311)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- Westward Sockets & Ratchets