Shop All Sockets
Westward
1/2 in Drive, 13mm Hex Metric Socket, 6 Points
Mfr # 53YU25
Zoro # G2766071
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Standard |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- JET 709563 Clear Plastic 20in Diameter Collection Bag for DC-1100VX and DC-1200VX (709563-JET)
- ARTU Nibbler Cutting Tool (01575)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YT34)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- Westward Sockets & Ratchets