Shop All Sockets
Westward
1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points
Mfr # 53YU51
Zoro # G2615930
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Non-Sparking | No |
Locking | No |
Insulated | No |
Tether Ready | Yes |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J290XL)
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YU50)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- WESTWARD 1/2 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (53YU57)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTWARD 1 in Drive, 71mm 12 pt Metric Socket, 12 Points (45J254)
- URREA 3/8"drive, 9mm, 12 point short socket. (5209M)
- Westward Sockets