Shop All Sockets
Westward
1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points
Mfr # 54PR27
Zoro # G3702023
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE, Metric
- Number of Points 6
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 11/16 in |
Size | 13/16", 5/8", 9/16", 16mm, 21mm |
Output Drive Size | 9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm |
Socket Depth | Deep |
Socket Size Range | 16 mm to 21 mm, 9/16 to 13/16 |
Socket Size | 9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm |
Deep Socket Size | 9/16 in, 5/8 in, 16 mm, 13/16 in, 21 mm |
Deep Socket Style/Size | Deep 6-Point: 9/16 in, 5/8 in, 13/16 in, 16 mm, 21 mm |
Description
Spark Plug Socket Set, Deep Socket Style/Size Deep 6-Point: 9/16 in, 5/8 in, 13/16 in, 16 mm, 21 mm, Chrome, Drive Size 1/2 in, Hand, Insulated No, Socket Shape 6-Point, No, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9" 90° Fixed Tip External Snap Ring Pliers (82143)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- WESTWARD 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (33M348)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR67)
- WESTWARD 3/8 in Drive, 22mm Triple Square Metric Socket, 12 Points (53YT30)
- WESTWARD 1/2 in Drive, Metric Socket, 6 Points (54PR31)
- EAZYPOWER Plug Tap, 10mm x 1.25mm (82565)
- Westward Sockets & Ratchets