Shop All Sockets
Westward
1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points
Mfr # 10E216
Zoro # G8561119
product price: $2.79
/ea
Sold in multiples of 2 for $5.58
$5.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 5/8 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.1 |
Item | Flex Socket |
Features | Flex |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Type | Flex |
Description
When you need to tighten or loosen a bolt, the Westward 10E216 1/2" Drive Flex Socket is the tool to have on hand. With its flex feature, this 12-point socket allows you to access bolts in hard-to-reach places. The alloy steel construction means it will not break easily. This 1/2" drive flex socket has an overall length of 2 5/8 in., and can be used with 13/16" sockets. The Westward 1/2" Drive Flex Socket is an essential for your toolbox that will make all your fastening jobs easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- MILWAUKEE TOOL 8 in Thin Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4520)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXY1)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- WESTWARD 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT87)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- WESTWARD 1 in Drive, 80mm 12 pt Metric Socket, 12 Points (45J257)
- WESTWARD 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J228)
- WESTWARD 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (5MT35)
- LISLE HARMONIC BALANCER SKT 19MM F/HONDA (LI77080)
- Westward Sockets & Ratchets