Shop All Sockets
Westward
1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # 53YV25
Zoro # G2766388
original price:
$6.85
12% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1/2" |
Socket Depth | Deep |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #51 (C23163)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- HHIP 6" / 150mm Plastic Vernier Caliper (4100-0001)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YV35)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E261)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- Westward Sockets & Ratchets