Shop All Sockets
Westward
1/2 in Drive, 1/2" Hex SAE Socket, 6 Points
Mfr # 53YU85
Zoro # G2616317
original price:
$6.47
12% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Deep |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- VIM PRODUCTS VIM Tools 3-Piece Heavy Duty, Dual Bevel Striking Scrapers Set (SSC100)
- BIG HORN Screw Pitch Gauge 0.25 to 2.5mm TPI, 28 Leaves, 60 Degree Threads (19213)
- URREA Magnetic 4 Claw (2378)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- Westward Sockets