Shop All Sockets
Westward
1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # 53YU62
Zoro # G2616229
original price:
$3.65
12% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Standard |
Socket Size | 11 mm |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 48 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF484800HS)
- SUPERIOR TILE CUTTER AND TOOLS Carpet Knife, Push Button, Carded (FC547)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (5MV31)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- Westward Sockets