Shop All Sockets
Westward
1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points
Mfr # 53YV28
Zoro # G2616542
original price:
$6.85
12% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 11/16" |
Socket Depth | Deep |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Description
Socket, Socket Size 11/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7663)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- GO RHINO Pouch Style With Single Pocket With 1 Zipper With Wrist Straps With Logo (XG1090-01)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YV26)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- Westward Sockets & Ratchets