Shop All Sockets
Westward
1/2 in Drive, 11/16" Hex SAE Socket, 6 Points
Mfr # 53YU88
Zoro # G2766327
original price:
$6.84
12% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 11/16" |
Socket Depth | Deep |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Stub Length, Steel (11450)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4776TA)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- PROTO Punch and Chisel Set, 26 Pieces (J46S2)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU83)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- WESTWARD 3/4 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points (10E285)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E249)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- Westward Sockets & Ratchets