Shop All Sockets
Westward
1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points
Mfr # 53YU61
Zoro # G2616183
original price:
$3.65
12% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 10mm |
Socket Depth | Standard |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- GREY PNEUMATIC 1" Drive, 13/16" SAE Socket, 4 Points (4313SHD)
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU75)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (53YU81)
- Westward Sockets & Ratchets