Shop All Sockets
Westward
1/2 in Drive, 10mm Hex Metric Socket, 6 Points
Mfr # 53YU22
Zoro # G2618493
original price:
$3.65
7% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 10mm |
Socket Depth | Standard |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Plug Tap and 37/64" HSS 1/2" Shank Drill Bit (POU5/8-18)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- Westward Sockets