Shop All Sockets
Westward
1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points
Mfr # 1FAC6
Zoro # G3162984
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Deep |
Socket Size | 10 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ANSI B107.5M |
Item | Deep Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | Yes |
Product Type | Socket |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ANSI B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- PRECISION BRAND Feeler Gauge, 0.0110x12 L, PK12 (19400)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 5/16, SS (GL5X1000B----X0)
- WESTWARD 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (1FAC8)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E876)
- WESTWARD 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (1NUB7)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- LISLE 27Mm Oil Filter Socket Out Of 13300 (13320)
- Westward Sockets