Shop All Sockets
Westward
1/2 in Drive, 1" Triple Square SAE Socket, 12 Points
Mfr # 53YU54
Zoro # G2766169
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1" |
Socket Depth | Standard |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Locking | No |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- POSI LOCK Collar, Small (HP30)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YU47)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YU44)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YU80)
- WESTWARD 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (10E212)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- Westward Sockets