Shop All Sockets
Westward
1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points
Mfr # 53YU99
Zoro # G2616393
original price:
$14.08
12% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-3/8" |
Socket Depth | Deep |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Description
Socket, Socket Size 1 3/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 23.1 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- INTERNAL TOOL A Or-375-500 .275 O-Ring Dovetail Cutter (51-8045)
- STARRETT Digital Caliper, 24 In (799AZ-24/600)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- KO-KEN Socket 16mm 12 Point 100mm 3/4 Sq. Drive (16305M-16)
- Westward Sockets