Shop All Sockets
Westward
1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points
Mfr # 10E209
Zoro # G5087555
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-3/8" |
Socket Depth | Standard |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | ASME B107.1 |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Description
Socket, Socket Size 1 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-01-2784 6" 18 TPI The Torch„¢ SAWZALL® Blade (48-01-2784)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732001)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YT52)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E266)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- GREY PNEUMATIC SKT 1" DRIVE X 36MM STANDARD IM (GP4036M)
- Westward Sockets