Shop All Sockets
Westward
1/2 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points
Mfr # 53YU57
Zoro # G2766187
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-3/16" |
Socket Sizes | 1-3/16 in |
Socket Depth | Standard |
Socket Size | 1 3/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Locking | No |
Insulated | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Non-Sparking | No |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc Impact Universal Joint & Adapter Set (647095)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YU50)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YR74)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YT51)
- PRO-GRADE TOOLS 3/4" Drive, SAE Socket (16015)
- Westward Sockets & Ratchets