Shop All Sockets
Westward
1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points
Mfr # 53YU96
Zoro # G2616271
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-3/16" |
Socket Sizes | 1-3/16 in |
Socket Depth | Deep |
Socket Size | 1 3/16 in |
Description
Socket, Socket Size 1 3/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 19.9 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- SWIFT SAFETY CUTTER Swift Safety Cutter Replacment Blades, PK100 (CT-SRB)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (40319)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU88)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU83)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- WESTWARD 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (10E215)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- GREY PNEUMATIC SKT 1/2" DR X 17MM HEX DRIVER IM (GP2917M)
- Westward Sockets