Shop All Sockets
Westward
1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points
Mfr # 53YV35
Zoro # G2766537
original price:
$13.02
12% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-1/8" |
Socket Sizes | 1-1/8 in |
Socket Depth | Deep |
Socket Size | 1 1/8 in |
Description
Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 19.9 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 13Pc (54113)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YR20)
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E880)
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points (3096R)
- Westward Sockets