Shop All Sockets
Westward
1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points
Mfr # 53YU58
Zoro # G2616037
original price:
$10.34
13% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Standard |
Socket Size | 1 1/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Insulated | No |
Non-Sparking | No |
Locking | No |
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Trowel Cement 4X14In Ergonomic (36204)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- HUSQVARNA STOP SWITCH KIT (582101501)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YU56)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5220MN)
- Westward Sockets