Shop All Sockets
Westward
1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points
Mfr # 53YU19
Zoro # G2766099
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-1/4" |
Socket Depth | Standard |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Insulated | No |
Tether Ready | Yes |
Locking | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Socket, Socket Size 1 1/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Tx Head w/Handle, T10 (012670010)
- DRILL AMERICA 11/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F11/16)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YR73)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YU69)
- POWERBUILT 1/2" Drive X 30Mm Axle Nut Socket (648469)
- Westward Sockets & Ratchets