Shop All Sockets
Westward
1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points
Mfr # 53YU94
Zoro # G2766430
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-1/16" |
Socket Depth | Deep |
Socket Sizes | 1-1/16 in |
Socket Size | 1 1/16 in |
Description
Socket, Socket Size 1 1/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/8 (44008)
- DRILL AMERICA DEW2MT 2MT Live Center (DEW2MT)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU87)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR57)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YR78)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, 12 Points (H-1256)
- Westward Sockets