Shop All Adjustable Wrenches
Westward
12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity
Mfr # 1NYC5
Zoro # G2787014
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 7650 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYC5
- Zoro # G2787014
- UPC # 190735756317
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Handle Length | 12 in |
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 1/2 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT102P1)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- WESTWARD Adjustable Wrench, 24" Nominal L, Steel (53KA29)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (1NYA5)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- IDEAL Adjustable Wrench 6 (35-019)
- Westward Wrenches