Shop All Bar Clamps
Westward
12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth
Mfr # 10D560
Zoro # G4963472
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5 1/2 in
- Application Woodworking
- Pad Type Smooth
- Max. Jaw Opening (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D560
- Zoro # G4963472
- UPC # 190735720004
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Nominal Rail Size (In.) | 1-3/16x9/16 |
Handle Length (In.) | 4 23/32 in |
Bar Width (In.) | 1 3/16 in |
Screw Size (In.) | 25/32x3/16 |
Bar Size (In.) | 1 3/16 x 9/16 |
Spindle Dia. (In.) | 25/64 |
Jaw Pad Width | 1 11/16 in |
Handle Length | 4 3/4 in |
Bar Width | 1 3/16 in |
Spindle Diameter1 | 7/16 in |
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Description
Bar Clamp, Handle Style Sliding T, Clamping Capacity 12 in, Clamping Force 2,750 lb, Throat Depth 5 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 9/16 in, Application Woodworking, Bar Material Steel, Bar Width 1 3/16 in, Handle Length 4 3/4 in, Handle Material Steel, Jaw Pad Width 1 11/16 in, Spindle Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC875)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- WILLIAMS Box End Wrench, 6-Point, 3/8 x 7/16 Inch Opening, Standard (JHWRB-1214)
- STANLEY LONG NOSE PLIERS FJ 8"" (84-102)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (10D552)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN6)
- WESTWARD 60 in Bar Clamp, Steel Handle and 6 7/8 in Throat Depth (10D630)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- Westward Clamps