Shop All Tape Measures
This Product is Discontinued
Westward
12 ft Tape Measure, 5/8 in Blade (Discontinued)
Mfr # 24Z086
Zoro # G4816576
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Measurement Type SAE
- Blade Material Steel
- Blade Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24Z086
- Zoro # G4816576
- UPC # 190735786734
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 5/8 in |
Blade Length | 12 ft |
Case Length | 2 5/8 in |
Case Depth | 1 1/8 in |
Blade Length - SAE | 12 ft |
Standout Length | 2 ft |
Case Height | 2 5/8 in |
Description
Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Red, Case Length 2 5/8 in, Lock Type Slide, Graduation Units Feet, Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 30" Bolt Cutter, Ergonomic Grip (71 72 760)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/2In (600046CF)
- ARTU HSS Drill Bit, 11/64", PK5 (01921)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (24Z085)
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT7)
- WESTWARD 25 ft Tape Measure, 1 in Blade (1MKR9)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR5)
- PULL R HOLDING Pull R Holding 211325 Tape Measure Holder (211325)
- Westward Tape Measures