Shop All Stepladders
Westward
12 ft Fiberglass Twin Stepladder, 375 lb Capacity
Mfr # 44YY24
Zoro # G0462570
product price: $473.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- material Fiberglass
- Number of Steps 11
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44YY24
- Zoro # G0462570
- UPC # 190735832387
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 31 1/2 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 11 |
ANSI Type | IAA |
Base Spread | 98 1/2 in |
Net Weight | 76 lbs. |
Ladder Tread | Ribbed |
Series | WW-3430 |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 98 1/2 in, Bottom Width 31 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3430, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- CHECKERS Wheel Chock, 16 In H, Urethane, Yellow (MC3011)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 198 lb, D (5X728)
- WESTWARD 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY16)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- WESTWARD 8 ft Fiberglass Stepladder, 375 lb Capacity (44YY47)
- WESTWARD 10 ft Fiberglass Stepladder, 375 lb Capacity (44YY37)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- Westward Stepladders