Shop All Socket Sets
Westward
1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome
Mfr # 53PN58
Zoro # G2043093
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size Range 1 in to 1 3/8 in
- Impact Rated No
- Finish Chrome
- Tether Capable Tether Capable
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN58
- Zoro # G2043093
- UPC # 190735948453
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 1 in to 1 3/8 in |
Drive Size | 1/2" |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 5/16 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 5/16 in |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in |
Description
Socket Set, Standard Socket Count/Style (7) 6-Point, Standard Socket Style/Size Standard 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/32 (44238)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN64)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN44)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 18 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA2)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN66)
- GOURMETGALLEY 216Zudl 0. 5 In. Dr 0. 5 In. 12 Pt Driveline (GO2612771)
- Westward Sockets & Ratchets