Shop All Socket Sets
Westward
1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome
Mfr # 53PN59
Zoro # G2614278
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Flex Socket Point Styles Included None
- Sockets Included (10) Deep 6-Point
- Finish Chrome
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN59
- Zoro # G2614278
- UPC # 190735950500
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 3/8 in to 15/16 in |
Deep Socket Size | 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Big Buddy Duct Rodder w/ 800 ft. of 1/2" Marked Rod (11-38-800M)
- WARNER Putty Knife, Flex, 3" (90114)
- ROTHENBERGER Deburring Tool, Overall Length 7" (21655)
- WILLIAMS Removable-Handle Ratchet Head Only With 19-1/4 in Knurled Handle, 3/4 in Drive (JHWH-51AB)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN49)
- CTA MANUFACTURING SOCKET SET 2 PC 10 PT - HONDA (CTA3751)
- Westward Sockets & Ratchets