Shop All Socket Sets
Westward
1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome
Mfr # 53PN66
Zoro # G2043087
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Tether Capable Tether Capable
- Socket Size Range 22 mm to 32 mm
- Ratchets Included None
- Sockets Included (10) Standard 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN66
- Zoro # G2043087
- UPC # 190735948668
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 22 mm to 32 mm |
Drive Size | 1/2" |
Standard Socket Size | 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Standard Socket Style/Size | Standard 6-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Socket Size | 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Description
The Westward 53PN66 1/2 in. Drive Socket Set offers a comprehensive range of metric sockets for tackling various fasteners. These 10-piece sets are designed to fit into tight spots and provide control when needed. The alloy steel material makes them durable, so you can count on these tools for many years to come. They have a chrome finish that not only looks great but also protects the tools from corrosion and rusting. Each socket set comes with a rail container that keeps your tools organized so that they are ready for your next project. If you want quality tools, then the Westward 53PN66 1/2 in Drive Socket Set is definitely worth considering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- DRILL AMERICA 13/16"-18 HSS Plug Hand Tap (DWTST13/16-18P)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 53 Pieces 5/16 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ83)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 33 Pieces 1/4 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ84)
- WESTWARD Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece (55MT03)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN45)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- Westward Socket Sets