Shop All Bit Socket Sets
Westward
1/2" Drive Socket Bit Set, Torx, 9 pcs
Mfr # 54TN47
Zoro # G3701962
original price:
$45.48
6% off
new price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN47
- Zoro # G3701962
- UPC # 190735956755
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 2 5/32 in |
Tip Size | T25, T27, T30, T40, T45, T47, T50, T55, T60 |
Socket Size | 1/2 in |
Description
The Westward 54TN47 1/2 in. Drive Socket Bit Set is a 9-piece set of tools you can use to work on your car or home appliances. This tool kit comes with a range of Torx sockets that are designed for different types of jobs. The T25, T27, T30, T40, T45, T47, T50, T55 and the T60 Torx sockets included in this kit can handle all kinds of fasteners that have a male square drive. It features chrome finish to protect the tools from corrosion and other forms of damage. This bit socket set has a 1/2" female square drive and offers a 2 5/32" overall length. If you are looking for an easy way to get rid of stripped screws or damaged fasteners on your vehicle or appliance without having to buy another one just because it's missing the right tool for the job, then this Westward 54TN47 1/2 in. Drive Socket Bit Set is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Long Ship Auger Bit, 13/16 In, 18 In L (48713)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8009000)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 8 pcs (54TM66)
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - Metric 12-Pt (752051X)
- Westward Bit Socket Sets