Shop All Bit Socket Sets
Westward
1/2" Drive Socket Bit Set, SAE, 8 pcs
Mfr # 54TM75
Zoro # G2617802
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM75
- Zoro # G2617802
- UPC # 190735952528
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 2 5/32 in |
Tip Size | 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Socket Size | 1/2 in |
Description
The Westward 54TM75 1/4 in. Drive Socket Bit Set is a 7-piece set of high-quality sockets that are perfect for tackling various fasteners. This socket bit set has hex tips and comes with SAE sockets ranging from 1/2 in to 9/16 in. It features a 1/2" female square drive, which allows you to use the same tool on different fasteners, regardless of their size or type. The chrome finish makes this socket bit set durable and long lasting. It also comes with 2 5/32" overall length and a piece count range between 2 to 25 pieces. For its ease of use and versatility, you will definitely want to equip yourself with the Westward 54TM75 1/4 in Drive Socket Bit Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-B (45772)
- MAYHEW PRY BAR SET 3PC WHANDLES (MAY61350)
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- STEELMAN Diamond Tipped Low Profile T40 Torx Screwdriver (78943)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 16 pcs (54TM03)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 11 pcs (54TL79)
- POWERBUILT 35Pc 1/4", 3/8" &1/2" Drive Master Star Set (645020)
- Westward Bit Socket Sets