Shop All Bit Socket Sets
Westward
1/2" Drive Socket Bit Set, Metric, 7 pcs
Mfr # 54TM92
Zoro # G3701868
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM92
- Zoro # G3701868
- UPC # 190735956953
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 2 5/32 in |
Tip Size | 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 6 mm, 8 mm |
Socket Size | 1/2 in |
Description
Socket Bit Set, Tip Size 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 6 mm, 8 mm, Tip Style Hex, Overall Length 2 5/32 in, Drive Size 1/2 in, Number of Pieces 7, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 11 pcs (54TL79)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- Westward Sockets & Ratchets