Shop All Bit Socket Sets
Westward
1/2" Drive Socket Bit Set, Metric, 6 pcs
Mfr # 54TN01
Zoro # G3381268
original price:
$38.38
6% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN01
- Zoro # G3381268
- UPC # 190735956687
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 5 7/64 in |
Tip Size | 10 mm, 12 mm, 14 mm, 17 mm, 8 mm |
Socket Size | 1/2 in |
Description
Westward's 54TN01 1/2 in. Drive Socket Bit Set is a comprehensive bit set containing metric hex bits and sockets. It is ideal for general-purpose fastening applications, including automotive, industrial and household use. This socket bit set contains 6 pieces in total, with each one featuring a chrome finish. Each of the bits comes with an easy to read size indicator on its shank. The 10 mm, 12 mm, 14 mm and 17 mm sockets have standard square drive connections while the 8 mm has a hexagonal drive connection. Whether you are looking for a tool kit for home or work use, Westward's 54TN01 1/2 in. Drive Socket Bit Set will be your go-to set of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Nutdriver, 7Mm Amber (9207M)
- GRIP-ON 12 Locking Pliers, 5116 Jaw Opening, Long Nose (127-12)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360946)
- APEX TOOL GROUP Torsion Bit, SAE, 7/8", Hex, T90, 1-9/16" (SZ-TX-90-A-1PK)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (33HD80)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN47)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- CAPRI TOOLS Advanced Series Hex Master Bit Socket Set, 32 pcs (CP30032ADV)
- Westward Bit Socket Sets