Shop All Impact Socket Sets
Westward
1/2" Drive Impact Socket Set, SAE, 11 pcs
Mfr # 4YP62
Zoro # G3432396
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Manganese Phosphate
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YP62
- Zoro # G3432396
- UPC # 190735859889
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 1/2 in to 1 1/8 in |
Socket Depth | Deep |
Socket Size | 1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Container Height | 18 13/64 in |
Container Width | 4 7/16 in |
Deep Socket Style/Size | Deep 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Container Length | 2 5/32 in |
Deep Socket Size | 1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Description
The Westward 4YP62 1/2 in. Drive Impact Socket Set is a versatile set of tools that will help you to tackle a wide range of fasteners and applications. This impact socket set has deep sockets ranging from 1/2 in to 1-1/8 in., so you can count on them for your toughest jobs. They come with 6 pt. deep sockets, which means they are designed for heavy-duty use. These 11 pieces include black oxide finish and 1/2" drive size, as well as impact and deep sockets sizes from 1/16 in to 9/16". Whether you are a professional or hobbyist, the Westward 4YP62 11 Piece SAE Deep Socket Set will give you the flexibility to work on various projects without having to spend time looking for the right tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- WESTWARD Splitting Wedge, 8-1/4 In, Solid Forged (20C891)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 28-Piece (4PRG8)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 14 pcs (4PRH5)
- WESTWARD 3/8" Drive Impact Socket Set, SAE, Metric, 24 pcs (4PRF3)
- WESTWARD 3/4" Drive Impact Socket Set, Metric, 9 pcs (21WL54)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- Westward Impact Socket Sets