Shop All Jobber Length Drill Bits
Westward
1/2" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AW03
Zoro # G0548031
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Drill Bit Point Angle 143 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38AW03
- Zoro # G0548031
- UPC # 190735820094
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face ring Wrench Size 36 mm L.195 mm (42010036)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- PERFORMANCE TOOL 1 Dr Budd Wheel Skt (33mm) (W83033)
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV94)
- WESTWARD 5/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV99)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- WESTWARD #46 Carbide 118 Deg. Jobber Length Drill Bit (5VTZ9)
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- Westward Drill Bits