Shop All Cable and Wire Cutters
Westward
12-1/4" Cable Cutter, 300 MCM
Mfr # 10D459
Zoro # G4114311
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 12 1/4 in
- Cutting Action Straight
- Handle Material Plastic
- Handle Type Telescoping Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D459
- Zoro # G4114311
- UPC # 190735719169
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12 1/4 in |
For Maximum Diameter Copper Electrical Cable | 300 kcmil |
For Maximum Diameter Aluminum Electric Cable | 300 kcmil |
Jaw Length | 1 1/4 in |
Description
Cable Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Straight, Features Black Finish, Speed Cutting, Telescoping Handle, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 300 kcmil, For Maximum Diameter Aluminum Electric Cable 300 kcmil, Handle Color Black, Handle Material Plastic, Handle Style Non Slip Textured Grip; Ergonomic, Head Shape Standard, Includes Cushioned Grip No, Insulated No, Jaw Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 5PK (HC2081B5)
- MILWAUKEE TOOL 9mm Precision Snap Blades (10 PK) (48-22-9109)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap (10D453)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- JONARD TOOLS 5-1/4 in. Cable Stripper with 3/16 in. to 1-1/8 in. Capacity (CST-1900)
- Westward Cable and Wire Cutters