Shop All Jobber Length Drill Bits
Westward
1/2" 135 Deg. Jobber Length Drill Bit
Mfr # 401J61
Zoro # G3373820
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401J61
- Zoro # G3373820
- UPC # 190735955987
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Safety Grip Handle (53412)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x8", Rubber Grip (800-153)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- WESTWARD #55 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP1)
- WESTWARD #11 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ2)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- Westward Jobber Length Drill Bits