Shop All Tool Boxes
Westward
WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H
Mfr # 35XR77
Zoro # G9783085
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Tool Tote
- Handle Type Carrying Handle
- Width 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35XR77
- Zoro # G9783085
- UPC # 190735817582
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 12-1/2 in |
Depth | 7 in |
Height | 6-1/2 in |
Overall Length | 7 in |
Size | 1/2 in |
Overall Width | 12 1/2 in |
Nominal Overall Height | 7" |
Nominal Overall Width | 12" |
Overall Depth | 7" |
Overall Height | 6 5/8 in |
Nominal Overall Depth | 7" |
Description
The Westward 35XR77 12-1/2" Plumbers Tool Tote is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The steel tool box has a 42 compartment design, making it easy to store all your tools in one place. It also has a 1 pocket design, which gives you quick access to the tools you need. With its overall width and height of 12 1/2 in. and 6 5/8 in., respectively, this tool box is compact enough to carry but still large enough to hold plenty of tools. This Westward Tool Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" Economy Air Die Grinder (7600-0089)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- WESTWARD WESTWARD Tool Box, Steel, Red, 30 in W x 8 in D x 9 in H (10J164)
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- WESTWARD WESTWARD Tool Box, Steel, Black, 12 in W x 6-1/2 in D x 5-1/2 in H (44ZJ83)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 16 in W x 7 in D x 7-1/2 in H (44ZJ82)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- WESTWARD WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H (44ZJ86)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- Westward Tool Boxes