Shop All Jobber Length Drill Bits
Westward
1/16" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AV88
Zoro # G2663580
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Drill Bit Point Angle 143 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38AV88
- Zoro # G2663580
- UPC # 190735819951
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" Cobalt Jobber Length Drill Bit (DWDCO21/64)
- THRIFCO PLUMBING Pop-Up Plug Wrench (4400100)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- KO-KEN Socket 22mm Surface 32mm 3/8 Sq. Drive (3410M-22)
- WESTWARD 5/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV89)
- WESTWARD 7/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV91)
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV90)
- WESTWARD 1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL84)
- WESTWARD 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL78)
- WESTWARD #56 Cobalt 135 Deg. Jobber Length Drill Bit (5PME7)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- Westward Jobber Length Drill Bits