Shop All Pipe Wrenches
Westward
11 in L 3 in Cap. Alloy Steel Monkey Wrench
Mfr # 39CG45
Zoro # G2003858
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Jaw Capacity 3 in
- Handle Material Alloy Steel
- Jaw Type Smooth
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CG45
- Zoro # G2003858
- UPC # 190735821725
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 11 in |
Details
Item | Monkey Wrench |
Jaw Capacity | 3 in |
Handle Material | Alloy Steel |
Jaw Type | Smooth |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Material | Steel |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Narrow Toothless Jaws |
Handle Type | I-Beam |
Adjustment Type | Screw Mechanism |
Weight | 1.7 lb |
Ratcheting | No |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Tether Style | Not Tether Capable |
Finish | Chrome |
Adjustable | Manual |
Insulated | No |
Handle Color | Natural |
Jaw Texture | Smooth |
Description
Monkey Wrench, Alloy Steel, Chrome, Jaw Capacity 3 in, Smooth, Overall Length 11 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 10Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H100SB)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR58)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (3LY97)
- WESTWARD 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (6ATY6)
- WESTWARD 9 1/2 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (6ATY4)
- WESTWARD 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA11)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity (48-22-7224)
- Westward Pipe Wrenches