Shop All Jobber Length Drill Bits
Westward
#11 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFH2
Zoro # G2803184
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2UFH2
- Zoro # G2803184
- UPC # 190735801857
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 3/16 in |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72133M)
- UNIBOR 12mm x 25mm - M2 (MMS12)
- HHIP 55/64" 5C Round Collet (3900-1152)
- WESTWARD #27 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA8)
- WESTWARD #56 Cobalt 135 Deg. Jobber Length Drill Bit (5PME7)
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN5)
- WESTWARD #27 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL97)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- WESTWARD #44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL8)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/32 (42610)
- Westward Drill Bits