Shop All Wire Strippers & Crimpers
Westward
11 1/4 in Crimper 16 to 5 AWG
Mfr # 13H899
Zoro # G4106715
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 to 5 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 11 1/4 in
- Features Reliable Connections and Terminations
- Application For Non-Insulated Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H899
- Zoro # G4106715
- UPC # 190735741900
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 11 1/4 in |
Tool Length | 11 1/4 in |
Maximum Compatible Wire Size | 5 AWG |
Minimum Compatible Wire Size | 16 AWG |
Description
Crimper, Crimper Style Pliers-Style - Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 5 AWG, 6 AWG, 8 AWG, Compatible Connector Type Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 16 AWG, Maximum Compatible Wire Size 5 AWG, Maximum Crimping Force Not Rated, Tool Length 11 1/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVER Magnetic Pliers Holder (MPH10R)
- IRWIN Utility Knife Blades, BiMetal W/Gold Edge (LEX20351)
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- WOODOWL Standard Ship Auger 7.5" x 13/16" (02710)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 (13H897)
- PALADIN TOOLS Stripper Cst Pro W/Black Blade Cassette (PA1282)
- Westward Crimping Tools